TELEPHONE FUSE

Item #: 0650563

Cat #: WER-2

UPC: 051712731294

$ 52.08 EA
Company wide:
0 in stock
Documents & Guides
Specialty Fuse, 2A, Non-indicating, Flat, 32 Vdc

Overview

Specialty Fuse, 2A, Non-indicating, Flat, 32 Vdc
Also known as: 051712731294, WER-2, BUSWER2

Specifications

Volts DC: 32
Type: Fuse, Telepower
Amps: 2
Mounting: Bolt On
Volts DC: 32
Amps: 2
Type: Fuse, Telepower
Mounting: Bolt On