2-Door Floor-Stand 3-Point Latches Type 4X, 74x72x12, SS Type 316

Item #: 0650539

Cat #: A74H7212SS6LP3PT

UPC: 783510142933

$ 32358.59 EA
Company wide:
0 in stock
Floorstand provides corrosion protection of large components with complex mounting configurations. This 2-Door Floor-Stand 3-Point Latches Type 4X, A74H7212SS6LP3PT item measures 74x72x12 inches with a material of SS Type 316.

Overview

Floorstand provides corrosion protection of large components with complex mounting configurations. This 2-Door Floor-Stand 3-Point Latches Type 4X, A74H7212SS6LP3PT item measures 74x72x12 inches with a material of SS Type 316.

These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.

Also known as: 783510142933, A74H7212SS6LP3PT, HOFA74H7212SS6LP3P

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 74.060 in
Width: 72.060 in
Depth: 12.060 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 72.060 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Height: 74.060 in
Depth: 12.060 in
Finish: Brushed #4