
Two-Door N4X 316SS with handle
Item #: 0650538
Cat #: A62H6012SS6LP3PT
UPC: 783510142889
$ 25224.68 EA
Company wide:
0
in stock
Documents & Guides
Two-Door with 3-Point Latches, Type 4X, 62.06x60.06x12.06, SS Type 316L
Overview
Two-Door with 3-Point Latches, Type 4X, 62.06x60.06x12.06, SS Type 316L
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142889, A62H6012SS6LP3PT, HOFA62H6012SS6LP3P
Features & Benefits
- Backs are 10 or 12 gauge stainless steel with x-form stiffeners
- Seams continuously welded and ground smooth; no holes or knockouts
- Removable centerpost for easy panel installation
- Collar studs provided for mounting optional panels
- Panel supports included
- Heavy-duty lifting eyes are Type 316L stainless steel
- Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handles
- Body flange trough collar excludes liquids and contaminants
- Heavy-duty stainless steel continuous hinges support each door
- Bonding provision on doors; grounding studs on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Material: | Stainless Steel |
| Height: | 62.060 in |
| Width: | 60.060 in |
| Depth: | 12.060 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Height: | 62.060 in |
| Depth: | 12.060 in |
| Material: | Stainless Steel |
| Width: | 60.060 in |
| Standards: | Build America Buy America Compliant |