Insulating Tape

Item #: 0650523

Cat #: TPC98412

UPC:

Company wide:
0 in stock
Documents & Guides
Synthetic Silicone Vulko-Wrap Insulating Tape, Color: Yellow, Dimensions: 1" Wide 36' length.

Overview

Synthetic Silicone Vulko-Wrap Insulating Tape, Color: Yellow, Dimensions: 1" Wide 36' length.
Also known as: TPC98412, TPCTPC98412

Specifications

Width: 1 in
Material: Synthetic Silicone
Length: 36 ft
Color: Yellow
Width: 1 in
Length: 36 ft
Material: Synthetic Silicone
Color: Yellow