SATS1936 175W MECURY VAPOR

Item #: 0650518

Cat #: S1936

UPC: 045923019364

Call for price
Company wide:
0 in stock

Overview

SATS1936 175W MECURY VAPOR
Also known as: 045923019364, S1936, SATS1936

Specifications

Lumens: 14000
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor, Probe Start
Wattage: 175
Light Technology: HID
Lumens: 14000
Type: Mercury Vapor, Probe Start
Light Technology: HID
Shape: ED28 (Elliptical Dimple)
Wattage: 175