Milwaukee® 6268-21 A64A 4-Position Orbital Double Insulated Jig Saw

Item #: 0650508

Cat #: 6268-21

UPC: 045242046164

$ 184.14 EA
Company wide:
0 in stock
Milwaukee® 6268-21 A64A 4-Position Orbital Double Insulated Jig Saw Kit, 120 VAC, For Blade Shank: T-Shank, 9-1/2 in OAL

Overview

Milwaukee® 6268-21 A64A 4-Position Orbital Double Insulated Jig Saw Kit, 120 VAC, For Blade Shank: T-Shank, 9-1/2 in OAL

The Milwaukee orbital jig saw 6268-21 with LED light provides the ultimate accuracy, power, ergonomics, and versatility. The saw features an LED light for improved visibility of sight lines and a precision roller blade guide that yields the most accurate cuts of any shape. The 6.5 amp motor, 1 in. stroke with 3000 strokes per minute, tachometer feedback, and 4 position orbital cutting action gets the job done fast even in the toughest of materials. A cushion grip handle and counter balanced mechanism for low vibration provides optimal user comfort. The Quik-Lok™ blade clamp, keyless shoe adjustment of up to 45° in both directions, and extra long 12 ft. 8 in. cord provide ultimate versatility.

Also known as: 045242046164, 6268-21, MIL626821

Features & Benefits

  • LED light for improved sight line
  • Powerful 6.5 amp motor
  • Orbital action with 4 adjustment levels and 1 in. stroke length for faster cutting
  • Variable speed trigger - 0-3,000 SPM
  • Variable speed dial for repetitive cuts
  • Quik-Lok™ blade change system
  • Keyless shoe adjustment - 45° in both directions
  • Precision roller blade guide for accurate cuts
  • Counter balanced for reduced vibration

Specifications

No Specifications Available