15 Amp Connector, 250V, 6-15R, Dust-tight, Yellow

Item #: 0650507

Cat #: 1549

UPC: 078477848159

$ 38.81 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

Overview

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

15 Amp, 250 Volt, Connector, Industrial Grade, Straight Blade, Grounding, Dustguard, Yellow

Also known as: 078477848159, 1549, LEV1549

Specifications

Type: Grounding, Dustguard, Connector, Industrial Grade
Amps: 15
Volts AC: 250
NEMA Configuration: 6-15R
Type: Grounding, Dustguard, Connector, Industrial Grade
Volts AC: 250
Amps: 15
NEMA Configuration: 6-15R