This product has been discontinued.

4 Amps, 500V, Time Lag (Slo-Blow) Midget
Item #: 0650488
Cat #: CY10X38M4
UPC: 079458038286
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)
Overview
4 Amps, 500V, Specialty Fuses, Cylindrical Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)
Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.
Also known as: 079458038286, CY10X38M4, LFUCY10X38M4
Specifications
| Volts AC: | 500 |
| Amps: | 4 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Clip |
| Interrupt Rating DC: | 120 kA |
| Type: | French Cylindrical |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Interrupt Rating DC: | 120 kA |
| Amps: | 4 |
| Mounting: | Clip |
| Type: | French Cylindrical |