1" Spade Bit

Item #: 0650481

Cat #: 34A-1

UPC: 783310037163

$ 13.43 EA
Company wide:
20 in stock
Spade Bit, Self Feeding, Diameter: 1", Hex Shank: 1/4"

Overview

Spade Bit, Self Feeding, Diameter: 1", Hex Shank: 1/4"

Bore hardwood, softwood, plywood and drywall Innovative self-feeding design requires less effort and reduces vibration Unique tapered design allows existing hole enlargement ¼ IN Quick change hex shank Forged and heat treated for long life For use in ¼ IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged

Also known as: 783310037163, 34A-1, GRE34A1

Specifications

Diameter: 1 in
Type: Self Feeding, Spade Bit
Length: 6 in
Diameter: 1 in
Length: 6 in
Type: Self Feeding, Spade Bit