3/4" Spade Bit

Item #: 0650475

Cat #: 34A-3/4

UPC: 783310037149

$ 12.06 EA
Company wide:
5 in stock
Spade Bit, Self Feeding, Diameter: 3/4", Hex Shank 1/4"

Overview

Spade Bit, Self Feeding, Diameter: 3/4", Hex Shank 1/4"

Bore hardwood, softwood, plywood and drywall Innovative self-feeding design requires less effort and reduces vibration Unique tapered design allows existing hole enlargement ¼ IN Quick change hex shank Forged and heat treated for long life For use in ¼ IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged

Also known as: 783310037149, 34A-3/4, GRE34A34

Specifications

Diameter: 3/4 in
Type: Self Feeding, Spade Bit
Length: 6 in
Diameter: 3/4 in
Length: 6 in
Type: Self Feeding, Spade Bit