Spade Bit, 5/8"

Item #: 0650474

Cat #: 34A-5/8

UPC: 783310037132

$ 11.13 EA
Company wide:
9 in stock
Spade Bit, Self Feeding, Diameter: 5/8", Hex Shank 1/4"

Overview

Spade Bit, Self Feeding, Diameter: 5/8", Hex Shank 1/4"

Bore hardwood, softwood, plywood and drywall Innovative self-feeding design requires less effort and reduces vibration Unique tapered design allows existing hole enlargement ¼ IN Quick change hex shank Forged and heat treated for long life For use in ¼ IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged

Also known as: 783310037132, 34A-5/8, GRE34A58

Specifications

Type: Self Feeding, Spade Bit
Diameter: 5/8 in
Length: 6 in
Type: Self Feeding, Spade Bit
Length: 6 in
Diameter: 5/8 in