ShrinkTrak Labels, 1S, 0.25", YLW, 2000PK

Item #: 0650451

Cat #: 553-50085

UPC: 089306280224

$ 968.95 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, .25" (6.35mm), PO-X, Yellow, 2000/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, .25" (6.35mm), PO-X, Yellow, 2000/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306280224, 553-50085, TYN55350085

Specifications

Material: Polyolefin
Color: Yellow
Family / Style: ShrinkTrak
Material: Polyolefin
Family / Style: ShrinkTrak
Color: Yellow