Rigid Coupling, Size: 1-1/2", Material: PVC Coated Iron

Item #: 0650438

Cat #: PV1500CP00

UPC: 847656053796

$ 26.42 EA
Company wide:
3 in stock
Documents & Guides
Coupling, Size: 1 1/2 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 1 1/2 inch, Material: PVC Coated Steel.

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656053796, PV1500CP00, CLBPV1500CP00

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel