PLATT logo

Motor Connection Kit

Item #: 0650428
Cat #: MCK-1V
UPC: 04568608084
Call for price
Company wide:
10 in stock
Documents & Guides
RCM MCK-1V Motor Connection Kit for 1/C(2000 V), #14 - #10 - DISC PER MFR

Overview

RCM MCK-1V Motor Connection Kit for 1/C(2000 V), #14 - #10 - DISC PER MFR
The stub “Type V” kit is designed to splice the stub or butt configuration that is commonly used where there is insufficient room to make in-line connections.
Also known as: 04568608084, MCK-1V, TECMCK1V

Specifications

Type: Heat Shrink
Color: Black
Length: 2.5 in
Allowable Gauge Range: 14 - 10
Type: Heat Shrink
Length: 2.5 in
Color: Black
Allowable Gauge Range: 14 - 10

Customer Reviews

No reviews for this product
(0)