PLGMD 20A 72IN. 12IN. OC DUAL CIR

Item #: 0650418

Cat #: 24S7212GBA99IV

UPC: 786776165227

$ 224.38 EA
Company wide:
0 in stock
6' Steel Plugmold Multioutlet Strip with 6 duplex receptacles spaced at 12", GBA Finish - Ivory

Overview

6' Steel Plugmold Multioutlet Strip with 6 duplex receptacles spaced at 12", GBA Finish - Ivory
Also known as: 786776165227, 24S7212GBA99IV, WMD24S7212GBA99IV

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel