Surge Arrestor, Lightning, 0 - 800VDC, 1PH, 3,000 Joules per Pole

Item #: 0650400

Cat #: LA602DC

UPC: 782381602010

$ 70.23 EA
Company wide:
23 in stock
Documents & Guides
DC Rated Lightning Arrestor. 0 - 800V DC. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads. Protects Solar and Wind Energy Equipment. For use with DC Current Devices.

Overview

DC Rated Lightning Arrestor. 0 - 800V DC. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads. Protects Solar and Wind Energy Equipment. For use with DC Current Devices.

SILICON OXIDE ARRESTOR FOR PHOTOVOLTAIC, CATHODIC PROTECTORS, AND OTHER DIRECT CURRENT APPLICATIONS

Also known as: 782381602010, LA602DC, DLALA602DC

Specifications

Mounting: Panel
Phase: 1
Volts DC Range: 0 - 800
Mounting: Panel
Volts DC Range: 0 - 800
Phase: 1