Time Switch, 7-Day

Item #: 0650354

Cat #: ET8215CR

UPC: 078275098176

Company wide:
0 in stock
Time Switch, 7-Day7-Day Time Switch, DPST, (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1HP/2HP, NEMA3R, Features: Automatic Daylight Saving Time, Pulsed Contact.

Overview

Time Switch, 7-Day7-Day Time Switch, DPST, (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1HP/2HP, NEMA3R, Features: Automatic Daylight Saving Time, Pulsed Contact.

The ASTRO 30A 2XSPSTORDPST 120-277V NEMA3R 7-Day Astronomic Time Switch featuresindependent 7-Day programming to provide flexibility for applications where loadswitching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 ON/28 OFF (56 events) can be preset toautomatically repeat. Each event can be applied to any combo ofit is provided with an independently scheduled Astronomic ON event and Astronomic OFF event. Theprogram can be disabled at an time by placing the time switch in the Manual operating mode. Each time switch is housed in a lockable enclosure to protect from vandalism and unauthorized tampering.

Also known as: 078275098176, ET8215CR, IMTET8215CR, Time Clock

Specifications

Type: Astronomic, DPST, Electronic
Amps: 30
Range: 7 day
Standards: California Proposition 65
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Astronomic, DPST, Electronic
Range: 7 day
Volts AC Range: 120 - 277
Amps: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 3