
$ 6.99 EA
Company wide:
233
in stock
Documents & Guides
Miniature Screwdriver, Length: 6-3/4", Shank Length: 4", Slotted Cabinet Tip (1/8")
Overview
Miniature Screwdriver, Length: 6-3/4", Shank Length: 4", Slotted Cabinet Tip (1/8")
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 4-Inch (102 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident that quickly identifies the screwdriver type and tip orientation. Cushion-Grip handle for greater torque and comfort.
Also known as: 092644854675, 608-4, KLE6084
Specifications
| Type: | Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet |
| Length: | 4 in |
| Standards: | California Proposition 65 |
| Type: | Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet |
| Standards: | California Proposition 65 |
| Length: | 4 in |