Breaker, DIN Rail Mount, Residual Current Device, 16A, 2P, 480Y/277V, UL 1053

Item #: 0650208

Cat #: F202AC-16/0.01

UPC: 012542779900

$ 1527.99 EA
Company wide:
4 in stock
Documents & Guides
Breaker, DIN Rail Mount, Residual Current Device, 16 Amp, 2-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 10 mA Rated

Overview

Breaker, DIN Rail Mount, Residual Current Device, 16 Amp, 2-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 10 mA Rated

The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications.

Also known as: 012542779900, F202AC-16/0.01, ABBF202AC16001

Specifications

Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 16
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 2
Amps: 16