ShrinkTrak Labels, 0.5", White, 500PK

Item #: 0650057

Cat #: 553-50030

UPC: 089306254409

$ 619.73 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, .5" (12.7mm), PO-X, White, 500/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, .5" (12.7mm), PO-X, White, 500/box
Also known as: 089306254409, 553-50030, TYN55350030

Specifications

Material: Polyolefin
Color: White
Material: Polyolefin
Color: White