Power Supply Charger

Item #: 0650023

Cat #: AL300ULXPD16

UPC: 782239936441

$ 362.22 EA
Company wide:
0 in stock
AL300ULXPD16 Power Supply Charger, 16 Fused Outputs, 12/24VDC @ 2.5A, 115VAC, BC400 Enclosure

Overview

AL300ULXPD16 Power Supply Charger, 16 Fused Outputs, 12/24VDC @ 2.5A, 115VAC, BC400 Enclosure

AL300ULXPD16 is a multi-output power supply/charger that converts a 115VAC/60Hz input into sixteen (16) Class 2 Rated 12VDC or 24VDC power limited outputs.

Also known as: 782239936441, AL300ULXPD16, ALXAL300ULXPD16

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115