Single Unloaded Systimax Module, Non-Metallic, Ivory

Item #: 0649920

Cat #: CM2-U1ATT

UPC: 786776018288

$ 2.29 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic, 2A, Single Unloaded Systimax Module. Ivory.

Overview

Non-Metallic, 2A, Single Unloaded Systimax Module. Ivory.
Also known as: 786776018288, CM2-U1ATT, WMDCM2U1ATT

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory