16x14x8 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Item #: 0649914

Cat #: AM1648RH

UPC: 085339916864

$ 181.93 EA
Company wide:
0 in stock
16x14x8 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Overview

16x14x8 NEMA 4x Fbrgls Encl Raised Hinged Scr Cvr

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339916864, AM1648RH, ALLAM1648RH

Specifications

Height: 16 in
Depth: 8 in
Width: 14 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 14 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Fiberglass