Switch, 120V, 8A, Midnight

Item #: 0649818

Cat #: MSC-S8AM-MN

UPC: 027557082938

$ 60.12 EA
Company wide:
0 in stock
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Midnight.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Midnight.
Also known as: 027557082938, MSC-S8AM-MN, LUTMSCS8AMMN

Specifications

Volts AC: 120
Family / Style: Maestro
Color: Midnight
Poles: 1
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Light Technology: Fluorescent, Halogen
Family / Style: Maestro
Poles: 1
Amps: 8