6S6DC 130V 120/CS 10/SKU

Item #: 0649767

Cat #: 6S6DC130V

UPC: 046135167843

Company wide:
0 in stock
Documents & Guides
Incandescent S6 Bulb Shape Indicator Light Clear Finish D.C. Bayonet Base 6Watt 130Volt *Sylvania Part # 16784*

Overview

Incandescent S6 Bulb Shape Indicator Light Clear Finish D.C. Bayonet Base 6Watt 130Volt *Sylvania Part # 16784*
Also known as: 046135167843, 6S6DC130V, SYL6S6DC130V

Specifications

Color: Clear
Lumens: 40
Volts AC: 130
Shape: S6 (Straight)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 6
Base: Bayonet (BA15d)
Color: Clear
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 6
Lumens: 40
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Base: Bayonet (BA15d)