QN Cable Assembly, Cat 6A (SD), Blue Jac

Item #: 0649762

Cat #: QXPBCBCBXX25

UPC: 074983322794

Call for price
Company wide:
0 in stock
QuickNet Cable Assembly constructed of TX6A-SD 10Gig UTP Plenum Copper Cable with MaTriX Technology and pre-terminated TX6A 10Gig UTP Jack Module Cassettes on each end, Blue, 25 ft.

Overview

QuickNet Cable Assembly constructed of TX6A-SD 10Gig UTP Plenum Copper Cable with MaTriX Technology and pre-terminated TX6A 10Gig UTP Jack Module Cassettes on each end, Blue, 25 ft.
Also known as: 074983322794, QXPBCBCBXX25, PDTQXPBCBCBXX25

Specifications

Length: 25 ft
Color: Blue
Length: 25 ft
Color: Blue