Infrared Heater, Single-Element, 3000W, 208V

Item #: 0649741

Cat #: JRK53020

UPC: 685360083032

$ 422.32 EA
Company wide:
0 in stock
Documents & Guides
Infrared Heater, Single-Element, 3000 Watt, 208 Volt, Painted Steel Enclosure, With Quartz Tube Element, Bronze Finish

Overview

Infrared Heater, Single-Element, 3000 Watt, 208 Volt, Painted Steel Enclosure, With Quartz Tube Element, Bronze Finish
Also known as: 685360083032, JRK53020, BERJRK53020

Specifications

Length: 57 in
Volts AC: 208
Wattage: 3000
Color: Bronze
Length: 57 in
Wattage: 3000
Volts AC: 208
Color: Bronze