Free-std 2Dr 4X Enc,3Pt Latch

Item #: 0649738

Cat #: A724925FGFS3PT

UPC: 783510469092

$ 25234.34 EA
Company wide:
0 in stock
Two-Door Free-Stand, Type 4X, 72.00x49.00x24.50, Fiberglass

Overview

Two-Door Free-Stand, Type 4X, 72.00x49.00x24.50, Fiberglass

An economical way to house electronics in corrosive environments, two-door enclosures provide easy access to equipment, larger capacity for control systems and steel reinforcements that ensure stability and strength. These enclosures feature captivated door screws and an optional PowerGlide Handle for secure latching.

Also known as: 783510469092, A724925FGFS3PT, HOFA724925FGFS3PT

Features & Benefits

  • Fiberglass-reinforced polyester material has excellent temperature and chemical resistance and exhibits outstanding physical properties
  • Seams are sealed; no holes or knockouts
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Models have either a 3-point latching system with handle or stainless steel captivated door screws
  • Type 316 stainless steel PowerGlide Handle on handle versions
  • Stainless steel captivated door screws on screw versions
  • Seamless foam-in-place gasket assures a water-tight and dust-tight seal
  • Painted steel top, bottom and side internal reinforcements standard; stainless steel corner reinforcements optional
  • Solid centerpost (not removable) has heavy-gauge stiffener
  • Heavy-duty Type 316 stainless steel lifting eyes

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 49 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Depth: 25 in
Height: 72 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Height: 72 in
Width: 49 in
Color: Gray
Depth: 25 in
Standards: Build America Buy America Compliant