Sustainable

Power Pack, 120 VAC, 24VDC *** Discontinued ***

Item #: 0649708
Cat #: PP-120H
UPC:
Call for price
Company wide:
0 in stock
Power Pack, 120 VAC, 24VDCPower Pack, 120 VAC Power Input, 24 VDC Control Input *** Discontinued ***

Overview

Power Pack, 120 VAC, 24VDCPower Pack, 120 VAC Power Input, 24 VDC Control Input *** Discontinued ***
Also known as: PP-120H, LUTPP120H

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120
Color: Black
Type: Power Pack
Volts DC: 24
Volts AC: 120
Type: Power Pack
Mounting: Fixture
Color: Black

Customer Reviews

No reviews for this product
(0)