22.5 Elbow

Item #: 0649687

Cat #: F22WE225

UPC: 783510157401

$ 208.90 EA
Company wide:
0 in stock
Wireway, Elbow 22.5 Deg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:2.50x2.50, Material/finish: Steel/gray

Overview

Wireway, Elbow 22.5 Deg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:2.50x2.50, Material/finish: Steel/gray

Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510157401, F22WE225, HOFF22WE225

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 22 1/2°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 22 1/2°