Fluorescent Lamp, T8, 70", 70W, 4000K ***Product Available For Local Pick-Up Only***

Item #: 0649610

Cat #: L70W-/-21---840/20

UPC: 046135208041

Company wide:
0 in stock
Fluorescent Lamp, For Refrigeration Equipment, T8, 70 Watt, 4000K, Base: Medium Bi-Pin, 80 CRI, Lumens: 6550, Length: 70 inch, Standard Case Qty: 25 *Sylvania Part # 20804* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, For Refrigeration Equipment, T8, 70 Watt, 4000K, Base: Medium Bi-Pin, 80 CRI, Lumens: 6550, Length: 70 inch, Standard Case Qty: 25 *Sylvania Part # 20804* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208041, L70W-/-21---840/20, LDVL70W21840

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Lumens: 6550
Material: Glass
Color Rendering Index (CRI): 80
Length: 70 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 70
Lumens: 6550
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Color Temperature: 4000 (Cool White)
Material: Glass
Length: 70 in
Base: Medium Bi-Pin (G13)