Solid Wall Wiring Duct, 2", NA, Gray

Item #: 0649608

Cat #: 181-22008

UPC: 089306295464

$ 5.94 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306295464, 181-22008, TYN18122008

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC