Contactor, C25 series, 30A, 3P, 3PH, 600VAC, 240VAC Coil, Open

Item #: 0649430

Cat #: C25DNC330B

UPC: 782116300600

$ 261.38 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, C25 series, 30 Amp, 3-Pole, 3-Phase, 600 Volt AC, 240 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, C25 series, 30 Amp, 3-Pole, 3-Phase, 600 Volt AC, 240 Volt AC Coil, Open
Also known as: 782116300600, C25DNC330B, CUTC25DNC330B

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 240
Amps: 30
Volts AC: 600
Phase: 3
Type: Contactor, Definite Purpose
Amps: 30
Poles: 3
Volts AC Control: 240
Volts AC: 600