16 x 3 Phase WYE POU, 230/400V, IEC 309

Item #: 0649318

Cat #: QS1D2Q0BA2401

UPC: 074983645794

Call for price
Company wide:
0 in stock
Documents & Guides
Vertical switched power strip16 A, 230/400V, WYE, 21 IEC C-13 and 3 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports and 3mm power cord with IEC 60309 - 3P+ N+ E, 16A pin in sleeve connector. Complies with IEC 609

Overview

Vertical switched power strip16 A, 230/400V, WYE, 21 IEC C-13 and 3 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports and 3mm power cord with IEC 60309 - 3P+ N+ E, 16A pin in sleeve connector. Complies with IEC 609
Also known as: 074983645794, QS1D2Q0BA2401, PDTQS1D2Q0BA2401

Specifications

Mounting: Vertical
Color: Black
Amps: 16
Mounting: Vertical
Amps: 16
Color: Black