Vertical POU, 32 A, 3 Phase WYE, 230/400

Item #: 0649284

Cat #: QS1D2P3BN2401

UPC: 074983646821

Call for price
Company wide:
0 in stock
Documents & Guides
Vertical switched power strip 32 A, 230/400V, WYE, 21 IEC C-13 and 3 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports, three 16 A double pole magnetic breaker on-off switch with integral switch guard, and 3m power

Overview

Vertical switched power strip 32 A, 230/400V, WYE, 21 IEC C-13 and 3 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports, three 16 A double pole magnetic breaker on-off switch with integral switch guard, and 3m power
Also known as: 074983646821, QS1D2P3BN2401, PDTQS1D2P3BN2401

Specifications

Amps: 32
Mounting: Vertical
Color: Black
Amps: 32
Color: Black
Mounting: Vertical