Vertical Switched Power Strip 30 Amp, 12

Item #: 0649231

Cat #: QS1A1M2BM24C1

UPC: 074983646227

Call for price
Company wide:
0 in stock
Documents & Guides
Vertical switched power strip 30 A, 120V, 24 NEMA 5-15R receptacles, red LED current monitor, 10Mb RJ-45 Ethernet port with two RJ12 remote environmental ports, two 20 A single pole magnetic breaker on-off switch with integral switch guard, and 10' power

Overview

Vertical switched power strip 30 A, 120V, 24 NEMA 5-15R receptacles, red LED current monitor, 10Mb RJ-45 Ethernet port with two RJ12 remote environmental ports, two 20 A single pole magnetic breaker on-off switch with integral switch guard, and 10' power
Also known as: 074983646227, QS1A1M2BM24C1, PDTQS1A1M2BM24C1

Specifications

Mounting: Vertical
Color: Black
Amps: 30
Mounting: Vertical
Amps: 30
Color: Black