
Company wide:
0
in stock
UNI P1001-10PG BK-BK High SOL
Overview
UNI P1001-10PG BK-BK High SOL
Also known as: P100110PG, UNSP100110PG.
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |