3 Fixed Position Keyed Switch

Item #: 0649204

Cat #: M3SSK1-101

UPC: 320500305024

$ 93.96 EA
Company wide:
4 in stock
Documents & Guides
Modular, Key Operated, 3 Position, Maintained Selector Switch.

Overview

Modular, Key Operated, 3 Position, Maintained Selector Switch.
Also known as: 320500305024, M3SSK1-101, ABBM3SSK1101

Specifications

Family / Style: Modular
Type: Selector Switch
Family / Style: Modular
Type: Selector Switch