1-1/2 Form 8 T Fitting

Item #: 0649199

Cat #: T150

UPC: 736953009615

Company wide:
0 in stock
Documents & Guides
Perma-cote; Conduit Body And Cover; Form: T Form 8; Length: 13.380 In; Width: 440 In; Height: 2.820 In; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Material: Ferrous Body, Plastic Encapsulated Stainlesssteel Screw; Dimension D: 2.130 In; Pipe Size: 1-1/2 In; Dimension E: 6.500 In;includes: Screw

Overview

Perma-cote; Conduit Body And Cover; Form: T Form 8; Length: 13.380 In; Width: 440 In; Height: 2.820 In; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Material: Ferrous Body, Plastic Encapsulated Stainlesssteel Screw; Dimension D: 2.130 In; Pipe Size: 1-1/2 In; Dimension E: 6.500 In;includes: Screw
Also known as: 736953009615, T150, PMAT150

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel