White Grill, Com-Pak Max Series

Item #: 0649116

Cat #: CMGW5

UPC: 027418650061

$ 18.26 EA
Company wide:
227 in stock
Documents & Guides
Com-Pak Max Grill, 12" W x 9"H x 1" D, White *Cadet Part # 65006*

Overview

Com-Pak Max Grill, 12" W x 9"H x 1" D, White *Cadet Part # 65006*

For use with Com-Pak Max (CM) or Com-Pak (CS) series wall heaters mounted horizontally without a built-in thermostat.

Also known as: 027418650061, CMGW5, CDTCMGW5

Specifications

Color: White
Family / Style: ComPak Max
Color: White
Family / Style: ComPak Max