Almond Grill, Com-Pak Max Series

Item #: 0649115

Cat #: CMGA5

UPC: 027418650160

$ 18.26 EA
Company wide:
3 in stock
Documents & Guides
Com-Pak Max Grill, Dimensions: 12" W x 9"H x 1" D, Almond *Cadet Part # 65016*

Overview

Com-Pak Max Grill, Dimensions: 12" W x 9"H x 1" D, Almond *Cadet Part # 65016*

For use with Com-Pak Max (CM) or Com-Pak (CS) series wall heaters mounted horizontally without a built-in thermostat.

Also known as: 027418650160, CMGA5, CDTCMGA5

Specifications

Color: Almond
Family / Style: ComPak Max
Color: Almond
Family / Style: ComPak Max