
Fender Washer, 3/8" x 1-1/2", Stainless Steel
Item #: 0648942
Cat #: FENWS38112
UPC: 781002699163
$ 1.41 EA
Company wide:
1,631
in stock
Documents & Guides
Fender Washer. Size: 3/8"x1-1/2". Stainless Steel. Package Quantity: 100. *Dottie Part # 69916.*
Overview
Fender Washer. Size: 3/8"x1-1/2". Stainless Steel. Package Quantity: 100. *Dottie Part # 69916.*
Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002699163, FENWS38112, DOTFENWS38112
Specifications
| Length: | 1 1/2 in |
| Diameter: | 3/8 in |
| Material: | Stainless Steel |
| Length: | 1 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 3/8 in |