#2cd_flanged Outlet

Item #: 0648912

Cat #: 3525-C

UPC: 078477829554

$ 204.26 EA
Company wide:
0 in stock
Documents & Guides
20 Amp-250 Volt Ac/dc /10 Amp-600 V Ac 4-pole, 5-wire. Grounding Non-NEMAlocking Flanged Outlet.

Overview

20 Amp-250 Volt Ac/dc /10 Amp-600 V Ac 4-pole, 5-wire. Grounding Non-NEMAlocking Flanged Outlet.

20 Amp, 250 Volt, 10 Amp 600 Volt AC, 4P, 5W, Non-NEMA, Locking Flanged Outlet, Grounding, Industrial Grade, White

Also known as: 078477829554, 3525-C, LEV3525C

Specifications

Mounting: Flange
NEMA Configuration: Non-Nema, WD-6
Color: White
Material: Nylon
Mounting: Flange
Color: White
NEMA Configuration: Non-Nema, WD-6
Material: Nylon