3/4 Ocal Fsc222 Gray

Item #: 0648896

Cat #: FSC222-G

UPC: 704508379773

$ 388.18 EA
Company wide:
0 in stock
Documents & Guides
Oc Fsc222g 3/4 Ocal Fsc222 Gr

Overview

Oc Fsc222g 3/4 Ocal Fsc222 Gr
Also known as: 704508379773, FSC222-G, OCAFSC222G

Specifications

Gangs: 2
Color: Gray
Material: PVC Coated Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 2
Material: PVC Coated Iron Alloy
Number of Hubs: 2
Color: Gray
Hub Diameter: 3/4 in