Cable Tie Mount, 0.58", White

Item #: 0648888

Cat #: CTM110M4

UPC: 089306012320

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Anchor Mount, .58" x .37", .19" Hole Dia, .2" Max Tie Width, PA66, White

Overview

Cable Tie Anchor Mount, .58" x .37", .19" Hole Dia, .2" Max Tie Width, PA66, White

HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.

Also known as: 089306012320, CTM110M4, TYNCTM110M4

Specifications

Material: Polyamide
Color: White
Mounting: Rivet, 0.190 in Screw Hole
Material: Polyamide
Mounting: Rivet, 0.190 in Screw Hole
Color: White