100W A19 Incandescent Lamp, Yellow

Item #: 0648880

Cat #: S3939

UPC: 045923039393

Company wide:
0 in stock
100 Watt A19 Incandescent; Yellow; 2000 Average rated hours; Medium Base; 130 Volt; 2/Pack

Overview

100 Watt A19 Incandescent; Yellow; 2000 Average rated hours; Medium Base; 130 Volt; 2/Pack
Also known as: 045923039393, S3939, SATS3939

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 130
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Volts AC: 130
Dimmable: Yes
Color: Yellow
Wattage: 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent