Aluminum Strut, 1-5/8" x 1-5/8" x 10', Elongated Holes

Item #: 0648746

Cat #: P1000T10EA

UPC: 786364013824

Call for price
Company wide:
0 in stock
Unistrut® P1000T Series extruded aluminum 1-5/8 Inch x 1-5/8 Inch x 10 Foot Long channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers

Overview

Unistrut® P1000T Series extruded aluminum 1-5/8 Inch x 1-5/8 Inch x 10 Foot Long channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers
Also known as: 786364013824, P1000T10EA, UNSP1000T10EA

Specifications

Height: 1 5/8 in
Length: 10 ft
Material: Aluminum
Width: 1 5/8 in
Height: 1 5/8 in
Material: Aluminum
Length: 10 ft
Width: 1 5/8 in