Splitter Box, 4 Wire, 125A, 12x12x4

Item #: 0648739

Cat #: ASB124R

UPC: 783510138721

$ 208.90 EA
Company wide:
0 in stock
Splitter Box, 4 Wire, 125 Amp, Material: Steel, Dimensions: 12" x 12" x 4"

Overview

Splitter Box, 4 Wire, 125 Amp, Material: Steel, Dimensions: 12" x 12" x 4"

This box splits feeder circuit conductors into multiple branch circuit conductors and comes with pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510138721, ASB124R, HOFASB124R

Features & Benefits

  • Various numbers and sizes of combination knockouts are provided on all four sides: see Knockout Size and Spacing Table
  • Hinged covers
  • Mounting holes in back
  • Includes single point ground lug
  • Ground Splitter (ground bar) accessory available

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Finish: Powder Coated
Weight: 10.400 lb
Depth: 4 in
Width: 12 in
Color: Gray
Weight: 10.400 lb
Height: 12 in
IP/NEMA Rating: NEMA 1
Finish: Powder Coated