Block Fork, Nylon-Insulated, WR: 12 - 10, Stud Size: 6

Item #: 0648699

Cat #: MNG10-6FFBX

UPC: 051128589861

$ 2.22 EA
Company wide:
300 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

Overview

Block Fork, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Flanged Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589861, MNG10-6FFBX, MMMMNG106FFBX

Specifications

Size: 6
Volts AC: 600
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 6
Material: Nylon
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow