Weatherproof Cover, 2-Gang, Blank, Aluminum, White

Item #: 0648656

Cat #: 5175-1

UPC: 050169517512

$ 5.13 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 2-Gang, Blank, Device Mount, Metallic

Overview

Weatherproof Cover, 2-Gang, Blank, Device Mount, Metallic
Also known as: 050169517512, 5175-1, RAC51751

Features & Benefits

  • Stamped steel construction
  • State-of-the-art powdercoat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Device mount
  • NEMA 3R rated

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical, Horizontal
Color: White
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 2
Color: White